Straight Blade Receptacle, 5-15R, 6-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5031-W

  • Zoro # G104256065


product price:  $10.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R, 6-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5031-W
Zoro #
G104256065
UPC #
07847797732
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R, 6-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-2 and WD-6, UL 498 File E13399
Flange Type
Non-Flanged
Material
Nylon (Body and Face)
HP
1/2 hp, 1 1/2 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R_6-15R
Outlet Type - Plugs and Receptacles
Duplex
Special Features
Dual Voltage, Indented Face
Wiring Method - Plugs and Receptacles
Side
Sub-Category
Duplex Receptacles
Application Environment
Commercial
Connection Orientation
Straight
Market
Commercial
Housing Material
Nylon
Polarized
Yes
Number of Outlets
2
UL 94 Flammability Rating
V-2
GFCI
No
Grade
Federal Specification
Horsepower Rating
1 1/2 hp
Includes
Strap Material
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Includes Mounting Hardware
Yes
Contact Material
Brass
Maximum Operating Temperature
140 Degrees F
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Terminal Accom.
14-10 AWG
Device Type
Duplex Receptacle Outlet
Line Contacts
Brass Triple-Wipe .031 Thick
Body Material
Nylon
Dielectric Voltage
Withstands 2000V per UL498
Feature 4
Indented Face
Face Material
Nylon
UL498
File E13399
Clamp Nuts
Zinc-Plated Steel
Operating Temperature
-40°C to 60°C
Feature 3
Dual Voltage
Termination
Side Wire
Strap Material
Zinc-Plated Steel
Current Limiting
Full Rated Current
CSA C22.2 No. 42
File 152105
Terminal Screws
Brass 10-32
At Rated Voltage
1/2 HP 125V / 1-1/2 HP 250V
Grounding Screw
Brass 8-32
Screw Terminal Torque
14-18 in-lbs
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Flammability
Rated V-2 per UL 94
Ground Clips
Brass-Plated
ANSI
C-73
Pole
2
Wire
3

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.