Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 15379-C

  • Zoro # G704256069


product price: $20.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15379-C
Zoro #
G704256069
UPC #
07847779599
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Diameter
2.5 in
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498 File E13399, UL Federal Specification WC-596 File E13393
Resistance Properties
Impact Resistant, Weather Resistant
Flange Type
Flanged
Material
Nylon (Face), Super Tough Nylon (Body)
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Application Environment
Industrial
Corrosion Resistant
Yes
Outlet Type - Plugs and Receptacles
Flanged
Weather Resistant - Plugs and Receptacles
Yes
Sub-Category
Flanged Receptacles
Wiring Method - Plugs and Receptacles
Back
UL 94 Flammability Rating
V-2
For Location
Indoor, Outdoor
Maximum Operating Temperature
140 Degrees F
Includes
Strap Material
GFCI
No
Includes Mounting Hardware
Yes
Housing Material
Nylon
Market
Industrial
Polarized
No
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
For Environment
Dry
Number of Outlets
1
Connection Orientation
Straight
Contact Material
Brass
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Terminal Accom.
18-10 AWG
Strap Material
Thermoplastic Nylon
Terminal Screws
Brass
Termination
Back
Blades/Contacts
Solid Brass
Wire
3
Environment
Dry
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
UL 498
File E13399
Body Material
Super Tough Nylon
Device Type
Straight Blade Flanged Outlet
Pole
2
CSA C22.2 No. 42
File LR-406
Wire Module
Nylon
Dielectric Voltage
Withstands 2000V per UL498
ANSI
C-73
Current Interrupting
Certified for current interrupting at full rated current
Assembly Screws
Steel, Zinc Plated
Flammability
Rated V-2 per UL 94
Operating Temperature
-40°C to 60°C
Screw Terminal Torque
10-14 in-lbs
Face Material
Nylon

Description

Flanged Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.