Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5361-CR

  • Zoro # G116091647


product price: $25.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-CR
Zoro #
G116091647
UPC #
078477786925
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Face Plate Height
2.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498, UL FED SPEC WC-596 File E13399
Resistance Properties
Corrosion Resistant
Number of Gangs
1
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
Number of Outlets
1
UL 94 Flammability Rating
V-2
Housing Material
Santoprene TPV
Contact Material
Nickel-Plated Brass
Market
Industrial
Features
Smooth Face
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-40 Degrees C
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated
GFCI
No

Description

Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products