Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300-HI

  • Zoro # G516047565


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-HI
Zoro #
G516047565
UPC #
07847781890
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, RoHS Compliant, UL 498HG File E13399, UL Federal Specification WC-596 File E13399
Horsepower Rating
1 hp
Material
Nylon (Body and Face)
Wiring Method - Plugs and Receptacles
Back and Side
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
140 Degrees F
Application Environment
Heavy-Duty Hospital Grade
HP
1 hp
Cover Type
No Cover
Outlet Type - Plugs and Receptacles
Duplex
NEMA Enclosure Rating
Not Rated
Housing Material
Nylon
Contact Material
Phosphor Bronze
GFCI
No
Sub-Category
Duplex Receptacles
Polarized
Yes
Includes Mounting Hardware
Yes
Number of Outlets
2
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products