Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 16362-HGI

  • Zoro # G804256051


product price: $14.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16362-HGI
Zoro #
G804256051
UPC #
07847781876
Country of Origin
Mexico

Dimensions

Face Plate Height
2.6 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498HG File E13399
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Extra Heavy-Duty Hospital Grade
Material
Nylon (Body and Face)
Outlet Type - Plugs and Receptacles
Decorator Duplex
HP
1 hp
Polarized
Yes
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Cover Type
No Cover
Includes Mounting Hardware
Yes
GFCI
No
Number of Outlets
2
Includes
Strap Material
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
Not Rated
Housing Material
Nylon
Connection Orientation
Straight
Grade
Hospital Grade
UL 94 Flammability Rating
V-2
Clamp Nuts
Zinc-Plated Steel
Screw Terminal Torque
14-18 in-lbs
Grounding Screw
Brass 8-32
Dielectric Voltage
Withstands 2000V per UL498
Line Contacts
Brass Triple-Wipe 0.040€ Thick
Current Limiting
Full Rated Current
UL498HG
File E13399
Face Material
Nylon
Terminal Accom.
14-10 AWG
Terminal Screws
Brass 10-32
CSA C22.2 No. 42
File 152105
ANSI
C-73
Yoke
Zinc-Plated Steel
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Termination
Back or Side Wire
At Rated Voltage
1 HP
Body Material
Nylon
Flammability
Rated V-2 per UL 94
Operating Temperature
-40°C to 60°C
Strap Material
Steel
Pole
2
Feature 4
Smooth Face
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Ground Clips
Brass-Plated
Device Type
Duplex Receptacle Outlet
Wire
3

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.