Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 8310-I

  • Zoro # G710565728


product price: $13.19
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310-I
Zoro #
G710565728
UPC #
078477264614
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.4 in
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
Housing Material
Nylon
NEMA Enclosure Rating
5
Grade
Hospital Grade
Horsepower Rating
1 hp
Number of Gangs
1
Contact Material
Phosphor Bronze
IEC Configuration
C73
For Environment
Industrial
GFCI
No
UL 94 Flammability Rating
V-2
Visual Indicator Lights
None
Number of Outlets
1
Market
Commercial, Industrial
Maximum Operating Temperature
140 Degrees F
Hub Type
Feed Through
Surge Protection
No
Polarized
Yes
Connection Orientation
Straight
Shrouded
Yes
AFCI
No

Description

Hospital Grade Receptacles, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards ANSI, CSA C22.2, CSA Certified, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.