Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # CR20-E

  • Zoro # G904256067


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20-E
Zoro #
G904256067
UPC #
07847797752
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, NOM 057, UL 498 File E13399
Flange Type
Non-Flanged
Special Features
Indented Face
Sub-Category
Duplex Receptacles
Application Environment
Commercial
Material
Thermoplastic (Body and Face)
Voltage
125 VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Outlet Type - Plugs and Receptacles
Duplex
NEMA Configuration
5-20
Wiring Method - Plugs and Receptacles
Side
Contact Material
Brass
Horsepower Rating
1 hp
Market
Commercial
Grade
Federal Specification
UL 94 Flammability Rating
V-2
Number of Outlets
2
Key Resistance Properties
Standard Resistance
Primary Resistance Properties
20 A
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Housing Material
Thermoplastic
GFCI
No
Polarized
Yes
NEMA Enclosure Rating
Not Rated
Wire Connection Types
Screw Terminals
Number of Poles & Wires
2 Pole / 3 Wire
Cover Type
No Cover
Additional Electrical Protection
Standard Protection
Maximum Operating Temperature
140 Degrees F
Device Type
Duplex Receptacle Outlet
Terminal Screws
Steel 8-32
At Rated Voltage
1 HP
UL498
File E13399
CSA C22.2 No. 42
File 152105
Grounding Screw
Steel 8-32
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Line Contacts
Brass .031 Thick
Flammability
Rated V-2 per UL94
Screw Terminal Torque
14-18 in-lbs
Dielectric Voltage
Withstands 2000V per UL498
Face Material
Thermoplastic
Body Material
Thermoplastic
Pole
2
Termination
Side Wire
Feature 4
Indented Face
ANSI
C-73
Terminal Accom.
14-10 AWG
Strap Material
Zinc-Plated Steel
Operating Temperature
-40°C to 60°C
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Current Limiting
Full Rated Current
Wire
3
Ground Clips
Brass

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.