Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # M8300-532-0HI

  • Zoro # G404836516


product price: $12.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8300-532-0HI
Zoro #
G404836516
UPC #
07847745621
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, NEMA WD-1 & WD-6, NOM 057, cULus
Flange Type
Non-Flanged
Includes
Wallplate
Application Environment
Heavy-Duty Hospital Grade
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Duplex
Wiring Method - Plugs and Receptacles
Modular
Material
Nylon (Base)
Sub-Category
Duplex Receptacles
NEMA Enclosure Rating
Not Rated
Contact Material
Brass
Includes Mounting Hardware
Yes
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Housing Material
Nylon
Number of Outlets
2
GFCI
No
Connection Orientation
Straight
Horsepower Rating
1 hp
Grade
Hospital Grade
Bushing
Solid Brass
Feature 4
Smooth Face
Wire
3
Line Contacts
0.040 Thick Solid Brass
ANSI
C-73
Dielectric Voltage
Withstands 2000V per UL498
Operating Temperature
-40°C to 60°C
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
Galvanized Steel with Riveted Ground Contacts
Device Type
Duplex Receptacle Outlet
NOM Certified
57
Cover Material
Nylon
Locking Pins
Solid Brass
Mounting Screws
Triple Combination Head, Steel
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Pole
2
Base Material
Nylon
Maximum Working Voltage
125V as rated
Ground Clips
Brass
Termination
Modular
cULus
Listed
Flammability
Rated V-2 per UL94

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards ANSI, cULus Listed, NOM Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.