Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 21254-GY

  • Zoro # G104256027


product price: $30.20
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21254-GY
Zoro #
G104256027
UPC #
07847783077
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.4 in
Maximum Wire Size
12 AWG
Overall Depth
1.2 in
Face Plate Height
4.5 in
Minimum Wire Size
14 AWG
Face Plate Width
4.5 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Side
Sub-Category
Quad Receptacles
Outlet Type - Plugs and Receptacles
Quad
Application Environment
Heavy-Duty Industrial Grade
Surge Suppression
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Material
Nylon (Body and Face)
Polarized
Yes
Number of Outlets
4
UL 94 Flammability Rating
V-2
Horsepower Rating
1 hp
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Connection Orientation
Straight
Cover Type
No Cover
Includes
Strap Material
Surge Protection
Yes
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Contact Material
Phosphor Bronze
GFCI
No
Terminal Accom.
14-12 AWG
UL498
File E13399
Pole
2
Dielectric Voltage
Withstands 2000V per UL498
Screw Terminal Torque
10-12 in-lbs
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Strap Material
Galvanized Steel with Riveted Ground Contacts
Flammability
Rated V-2 per UL 94
Body Material
Nylon
Termination
Side Wire
Torque Range
12-14 inch pounds
Terminal Screws
Plated Brass
ANSI
C-73
Face Material
Nylon
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Operating Temperature
-40°C to 60°C
Device Type
Quadruplex Receptacle Outlet
At Rated Voltage
1 HP
Grounding Screw
Plated Steel
Wire
3
Line Contacts
Phosphor Bronze
Current Limiting
Full Rated Current
CSA C22.2 No. 42
File 152105

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.