Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 21254-I

  • Zoro # G304256063


product price: $28.19
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21254-I
Zoro #
G304256063
UPC #
07847783075
Country of Origin
Mexico

Dimensions

Face Plate Height
4.5 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.4 in
Overall Depth
1.2 in
Minimum Wire Size
14 AWG
Face Plate Width
4.5 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399
Flange Type
Non-Flanged
Sub-Category
Quad Receptacles
Material
Nylon (Body and Face)
Wiring Method - Plugs and Receptacles
Side
Application Environment
Heavy-Duty Industrial Grade
Surge Suppression
Yes
Outlet Type - Plugs and Receptacles
Quad
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Surge Protection
Yes
Horsepower Rating
1 hp
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Includes
Strap Material
Number of Outlets
4
Polarized
Yes
UL 94 Flammability Rating
V-2
Market
Industrial
GFCI
No
Cover Type
No Cover
Connection Orientation
Straight
Device Type
Quadruplex Receptacle Outlet
Screw Terminal Torque
10-12 in-lbs
Current Limiting
Full Rated Current
Wire
3
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
CSA C22.2 No. 42
File 152105
Dielectric Voltage
Withstands 2000V per UL498
Terminal Accom.
14-12 AWG
Torque Range
12-14 inch pounds
Face Material
Nylon
ANSI
C-73
Body Material
Nylon
UL498
File E13399
Pole
2
Operating Temperature
-40°C to 60°C
Line Contacts
Phosphor Bronze
Flammability
Rated V-2 per UL 94
Grounding Screw
Plated Steel
Strap Material
Galvanized Steel with Riveted Ground Contacts
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
At Rated Voltage
1 HP
Termination
Side Wire
Terminal Screws
Plated Brass

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.