
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, Flush Mount, Isolated Ground
Mfr # M5362-IGT
Zoro # G415488315
product price: $22.39
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5362-IGT
Zoro #
G415488315
UPC #
078477363430
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI, CSA Certified, NOM Certified, UL Federal Specification, cULus Listed
Flange Type
Non-Flanged
Description
Lev-Lok IG Rec 20A 125V LtAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.