
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, Flush Mount, Self-Grounded
Mfr # 16362-PLI
Zoro # G615487019
product price: $37.89
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16362-PLI
Zoro #
G615487019
UPC #
078477109137
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498HG File E13399
Flange Type
Non-Flanged
Description
DPl Dup Rec HG PI 20A 125V Self-Gr Ivo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.