
Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Grounded
Mfr # 05029-0IS
Zoro # G3859111
product price: $8.29
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05029-0IS
Zoro #
G3859111
UPC #
78477409282
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Standards
ANSI C73, CSA C22.2 No. 42, NEMA : WD-6, NOM 057 Certified, UL 498
Flange Type
Non-Flanged
Description
Experience Leviton products as never before. Our showrooms in the historic Central Business District of New Orleans and in the heart of San Francisco bring to life the latest Leviton solutions. Electrical contractors, architects, builders, developers and system integrators may walk through a variety of typical business and residential settings to experience how Leviton innovation transforms an ordinary space into an extraordinary place to live and work.
- • For large appliances and equipment
- • Narrow body single receptacle
- • Straight blade
- • Steel strap material
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.