Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # 16651-I

  • Zoro # G315488286


product price: $10.69
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16651-I
Zoro #
G315488286
UPC #
078477474631
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Flange Type
Non-Flanged

Description

DPl Sing Rec 15A 250V Self-Gr Ivo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.