Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5461-I

  • Zoro # G816091398


product price: $14.21
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461-I
Zoro #
G816091398
UPC #
078477498927
Country of Origin
Mexico

Dimensions

Face Plate Height
2.4 in
Overall Depth
1.1 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Maximum Operating Temperature
60 Degrees C
UL 94 Flammability Rating
V-2
Features
Smooth Face
Connection Orientation
Straight
For Environment
Food and Beverage, Oily/Greasy
Housing Material
Thermoplastic Nylon
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Horsepower Rating
2 hp
Number of Outlets
1
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover
GFCI
No

Description

Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.