Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5461-IG

  • Zoro # G216091554


product price: $28.69
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461-IG
Zoro #
G216091554
UPC #
078477662250
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Orange
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
Features
Smooth Face
Housing Material
Thermoplastic Nylon
Maximum Operating Temperature
60 Degrees C
For Environment
Food and Beverage, Oily/Greasy
Market
Industrial
Connection Orientation
Straight
Number of Outlets
1
Contact Material
Brass
UL 94 Flammability Rating
V-2
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees C
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.