Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Grip, 1/2 in Thread Sz

  • Mfr # L7503-100

  • Zoro # G316091614


product price: $33.05
/ea

Key Features

Length - Box to End of Connector
1/2 in
Standards
RoHS, UL
Number of Cords
1
Strain Relief Type
Mesh
Material - External Strain Relief
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7503-100
Zoro #
G316091614
UPC #
078477682845
Country of Origin
India

Dimensions

Length - Box to End of Connector
1/2 in
Cord Dia. Range
0.40 in to 0.54 in
Length - External Strain Relief
6 in
Hub Size
1/2 in
Thread Size
1/2 in

Details

Standards
RoHS, UL
Number of Cords
1
Strain Relief Type
Mesh
Material - External Strain Relief
Galvanized
For Use With
Dust Tight Cord
Item
Strain Relief Grip
Insulated
Yes
Box Connection
1/2 in NPT
Environmental Rating
Dust-Tight
Compatible Conduit Type
Flexible Conduit
For Minimum Cable OD
0.4 in
Connection Orientation
Straight
Gripper Material
Galvanized
Body Color
Silver
For Maximum Cable OD
0.54 in
Body Material
Aluminum Cord Grip, Galvanized Steel Mesh
Bushing Material
Steel
Liquid Tight
Yes
Thread Type
NPT
Grommet Color Code
Grey
Grommet Material
Polypropylene

Description

Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.