Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Safety Spring

  • Mfr # L7998-100

  • Zoro # G916556094


product price: $24.99
/ea

Key Features

Length (No Load)
8 1/4 in
Max. Deflection
8.25 in at 80 lbs
Breaking Strength
80 lb
Material
Stainless Steel
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L7998-100
Zoro #
G916556094
UPC #
078477213421
Country of Origin
China

Dimensions

Length (No Load)
8 1/4 in
Diameter
1 in

Details

Max. Deflection
8.25 in at 80 lbs
Item
Support Safety Spring
Breaking Strength
80 lb
Material
Stainless Steel
Standards
RoHS

Description

Support Safety Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.