This item is Discontinued.

Leviton Surge Protection Device, 1 Phase, 120/240V 32120-1

Surge Protection Device, 1 Phase, 120/240V (Discontinued)

  • Mfr # 32120-1
  • Zoro # G4054575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32120-1
Zoro #
G4054575
UPC #
78477846551
Country of Origin
Mexico

Dimensions

Length
7 1/2 in
Depth
3 1/4 in
Width
4 1/4 in
Wire Size
12 AWG

Details

Item
Surge Protection Device
Mounting Style
Side Nipple/Panelboard
Phase
1
Voltage
120/240V
Number of Poles
2
Voltage Protection Rating
700V (N-G), 800V (L-N), 1000V (L-L), 1200V (L-G)
Number of Wires
3 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
160 kA
Max. Surge Current per Phase
160 kA
Nominal Discharge Current
3 kA
Short Circuit Current Rating
10kA
Filtering
Yes
Max. Continuing Operating Voltage
150V AC
Enclosure NEMA Rating
NEMA 3R
Enclosure Material
Steel
Wire Gauge
10 AWG
Standards
cULus
Noise Attenuation
-20dB to -40dB @ 1.5K to 1.2MHz
Joules
950
Type
Type 2 SPD
Mounting Type
Panel
Modular / Nonmodular
Nonmodular
Frequency
50/60Hz
Voltage Configuration
120/240 V, Single (Split) Phase
EMI/RFI Noise Rejection
(-20 to -40 @ 1.5K - 1.2MHz)
Mcov L-G
300
Diagnostics
LED
Flammability
Rated V-2 per UL 94
Mcov N-G
150
UL1449 3rd Edition
cULus Listed Type 2
Mcov L-N
150
Recommended Circuit Breaker Rating
20A, 120/240V
Maximum Surge Current, Per Mode (Per Phase)
80kA (160kA)
Connection Type
Parallel - Hardwired via 12 AWG Wire
Storage Temperature Range
-20C to 85C
Remote Monitoring
Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC
ANSI/IEEE Category A, B & C
C-62.41 & 62.45
Operating Temperature
-10°C to 60°C
Surge Technology
40mm MOV Design
Relative Humidity
5% to 95% non-condensing
Mcov L-L
254
Electrical Ratings
20 A, 120/240 VAC
Application
Commercial
Environmental Conditions
Storage temperature (-20 to +85 DEGC);Humidity (5 to 95% Non-Condensing);Flammability (Rated UL 94 V-2)
Type Of Indicators
Noise Filtering
Connection
Parallel Hardwired via 12AWG wire
Peak Surge Current
80 kA
Indicator Type
LED/Noise Filtering
Standard
ANSI\IEEE (Category C-62.41, C-62.45);NEMA;cULus Listed (1449)
Series
32000

Description

120/240 Volt Single Phase, Surge Panel, DHC and X10 Compatible, 80Ka L-N Max Surge Current

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.