This item is Discontinued.

Leviton Surge Protection Device, 3 Phase, 277/480V 42277-DY3

Surge Protection Device, 3 Phase, 277/480V (Discontinued)

  • Mfr # 42277-DY3
  • Zoro # G4377046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42277-DY3
Zoro #
G4377046
UPC #
078477846605
Country of Origin
Mexico

Dimensions

Length
7.50"
Depth
3.25"
Width
4.25"
Length (Straight Wireway)
7.50 in

Details

Item
Surge Protection Device
Mounting Style
Flush/Surface
Phase
3
Voltage
277/480VAC Wye
Voltage Protection Rating
1200V (L-N, N-G), 1800V (L-L), 2000V (L-G)
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
80kA
Max. Surge Current per Phase
80kA
Nominal Discharge Current
3kA
Short Circuit Current Rating
100kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
320 V AC
Enclosure NEMA Rating
3R
Enclosure Material
Steel
Wire Gauge
12 AWG
Modular / Nonmodular
Nonmodular
Noise Attenuation
-30dB to -40dB @ 10K to 10MHz
Standards
UL1449 3rd Edition
Filtering / Nonfiltering
Filtering

Description

Surge Protection Device, Depth 3.25 in, Enclosure Material Steel, Enclosure NEMA Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.