This item is Discontinued.

Leviton Surge Protection Device, 3 Phase, 277/480V 52277-0M3

Surge Protection Device, 3 Phase, 277/480V (Discontinued)

  • Mfr # 52277-0M3
  • Zoro # G7808631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52277-0M3
Zoro #
G7808631
UPC #
078477851715
Country of Origin
Mexico

Dimensions

Length
14.90"
Depth
5.00"
Width
10.31"
Length (Straight Wireway)
14.90 in

Details

Item
Surge Protection Device
Mounting Style
Flush/Surface
Phase
3
Voltage
277/480VAC Wye
Voltage Protection Rating
1200V (N-G), 1500V (L-N), 2500V (L-G, L-L)
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Phase
100kA
Nominal Discharge Current
20kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
320 V AC
Enclosure Material
Steel
Includes
Flush Mount Collar
Noise Attenuation
-20dB to -40dB @ 50K to 100MHz
Standards
UL1449 3rd Edition
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 5.00 in, Enclosure Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.