This item is Discontinued.

Leviton Surge Suppressers Tvss 7Mode 277/480V 52277-7M3

Surge Suppressers Tvss 7Mode 277/480V (Discontinued)

  • Mfr # 52277-7M3
  • Zoro # G4027126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52277-7M3
Zoro #
G4027126
UPC #
78477025987
Country of Origin
Mexico

Details

Short Circuit Current Rating
100kA
Relative Humidity
5% to 95% non-condensing
Replaceable Modules
Yes
Maximum Surge Current, Per Mode (Per Phase)
100kA (200kA)
UL1449 Impulse 6kV/500A L-N/L-G/N-G/L-L
800/900/800/1500
Noise Rejection
20 to 40dB at 5kHz-100MHz
Wire
5
Surge Technology
40mm MOV Design
Recommended Circuit Breaker Rating
30A, 277/480V
Pole
4
ANSI/IEEE Category A, B & C
C-62.41 & 62.45
Voltage Configuration
277/480, V 3-Phase WYE
Protection Mode
7-Mode
Operating Temperature
-20°C to 40°C
Connection Type
Parallel-hardwired, feed-through dual wire terminal block: Accepts up to #3 AWG wire
Max Surge Current kA L-N/L-G/Phase
100/100/200
Enclosure
Type 12
Standards and Certifications
UL1449 / CSA / ANSI/IEEE
UL 1449 4th Edition
cULus Listed Type 2
VPR
L-N:1500V, L-G:1500V, N-G:1200V, L-L:2500V
Remote Monitoring
Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC
Nominal Discharge Current Rating
20kA
Diagnostics
LED
Flammability
Rated V-2 per UL 94
Frequency
50/60Hz
Storage Temperature
-4°F to 185°F (-20°C to 85°C)

Description

7 Mode Panel Mounted Surge Protective Device, 277/480 V, 50/60 Hz, 3-Phase WYE System, Type 2, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.