Zoro Homepage
This item is Discontinued.
Leviton Surge Suppressers Tvss 7Mode 320Ka 120V 75120-7M3

Surge Suppressers Tvss 7Mode 320Ka 120V (Discontinued)

  • Mfr # 75120-7M3
  • Zoro # G4059563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75120-7M3
Zoro #
G4059563
UPC #
7847708626
Country of Origin
Mexico

Details

Voltage
120/208 Volt 3PY
Short Circuit Current Rating
10kA
Flammability
Rated V-2 per UL94
Diagnostics
Real Time Protection status LEDs & Audible Alarm & Surge Counter
ANSI/IEEE Category A, B & C
C-62.11, C-62.41 & C-62.45
Relative Humidity
5% to 95% non-condensing
UL1449 3rd Edition
cULus Listed Type 2
UL1449 Impulse 6kV/500A L-N/L-G/N-G/L-L
400/400/400/
Surge Technology
53mm MOV
Connection Type
Parallel-Hardwire Using Terminal Block: Accepts up to #6 AWG
Maximum Continuous Operating Voltage MCOV L-L, L-N, L-G, N-G
300, 150, 150, 150
Operating Temperature
-10C to 60C
Enclosure Type
NEMA 12 Steel Enclosure
Recommended Circuit Breaker Rating
30A, 120V
Voltage Configuration
120/208V 3 Phase WYE
Voltage Protection Rating VPR Clamping L-L, L-N, L-G, N-G
1500, 800, 800, 600
Noise Filtering
-40dB (@5K-100MHz)
Remote Monitoring
Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC
Standards and Certifications
UL1449 / CSA / ANSI/IEEE
Maximum Surge Current, Per Mode (Per Phase)
320kA (640kA)
Storage Temperature
-20°C to 85°C
Frequency
50/60Hz
Nominal Discharge Current Rating
10kA
Protection Mode
7-Mode
Enclosure Rating
NEMA 1
Surge Counter
With

Description

120/208V 3-Phase Wye, Surge Panel with Replaceable Surge Modules, 7-mode, with Enhanced Surge Counter, 640kA per phase Max Surge Current, NEMA 12 Enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.