Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Surge Suppressers Tvss Panel/5Kx13 51120-3R

Surge Suppressers Tvss Panel/5Kx13 (Discontinued)

  • Mfr # 51120-3R
  • Zoro # G4061243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51120-3R
Zoro #
G4061243
UPC #
78477879474
Country of Origin
Mexico

Dimensions

Length
8.00"
Depth
4.45"
Width
6.50"

Details

Item
Surge Protection Device
Mounting Style
Flush/Surface
Phase
1
Voltage
120/240VAC
Voltage Protection Rating
500V (L-N), 800V (L-L)
Number of Wires
3 Wires + Ground
Modes of Protection
L-L, L-N
Max. Surge Current per Mode
50kA
Max. Surge Current per Phase
50kA
Nominal Discharge Current
20kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
150VAC
Enclosure NEMA Rating
3R
Enclosure Material
Steel
Wire Gauge
12 AWG
Filtering / Nonfiltering
Filtering
Standards
UL1449 3rd Edition
Modular / Nonmodular
Modular
Enclosure
Type 3R, Powder Coated Steel Outer Enclosure; Polycarbonate Module Enclosure
Nominal Discharge Current Rating
20kA
Connected Equipment Coverage
Up to $25,000
Operating Temperature
-10°C to 60°C
Flammability
Rated V-2 per UL 94
National Electric Code (NEC)
285
ANSI/IEEE Category C
C-62.11, C-62.41 & C-62.45
Storage Temperature Range
-20C to 85C
Voltage Protection Rating (VPR) (Clamping) L-N/L-L
500V/800V
Maximum Surge Current, Per Mode (Per Phase)
50kA (50kA)
ETL Certified
UL 1449 3rd Ed, Type 1 Device
Frequency
50/60Hz
Diagnostics
Protection Status LEDs
Surge Technology
TPMOV
Connection Type
Parallel - Hardwired via 12 AWG Wire

Description

120/240 Volt Panel Protector 4-Mode Protection, Light Commercial/Residential Grade, in NEMA 3R Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.