Leviton

Switch 2 Gang Wallplate


product price: $7.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Stainless Steel
  • Material 302 Stainless Steel
  • Size Standard
  • Finish Smooth
  • Type Toggle Switch
See all product information

Product Information

  • Brand Leviton
  • MFR # 84040-40
  • Zoro # G4036323
  • UPC #
    78477432006
  • Country of Origin Mexico
  • Category Wall Plates

Dimensions

Size Standard
Length 6.10 in
Height 4.5700 in
Width 4.92 in

Details

Color Stainless Steel
Material 302 Stainless Steel
Finish Smooth
Type Toggle Switch
Standards and Certifications UL/CSA
Mount Device
Gang 2
Standard CSA Certified/UL Listed;NEMA;ANSI
Application Commercial, Residential
Cutout 0.942 in H x 0.406 in W Toggle Switch
Thickness 0.220 in

Description

2-Gang 1-Toggle Centered Device Switch Wallplate, Device Mount, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.