Shop LEVITON
See all product information
Create Account
Switch
Mfr # DSL01-1LW
Zoro # G524218537
product price:Â
$
25.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Neutral Required
No
Number of Switches
1
Color
White
Illuminated
Yes
Series
Decora Slide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSL01-1LW
- Zoro #
- G524218537
- UPC #
- 784770308992
- Country of Origin
- China
Dimensions
- Overall Height
- 4.12 in
- Overall Width
- 1.8 in
- Overall Depth
- 1.14 in
Details
- Item
- Lighting Dimmer
- Neutral Required
- No
- Number of Switches
- 1
- Color
- White
- Illuminated
- Yes
- Series
- Decora Slide
- Minimum Operating Temperature
- 32 Degrees F
- Rated Frequency
- 60 Hz
- Maximum Operating Temperature
- 104 Degrees F
- Includes Wall Plate
- Wall Plate Not Included
- Switch Type
- 1-Pole, 3-Way
- Switch Style
- Slide On/Off, Slide Dimming
- Standards
- cULus, FCC/IC, IECC 2021 and 2024, SSL7A, Title 24 Part 6
- Lighting Technology
- Fluorescent, Halogen, Incandescent, LED
- Load Rating @ 120V AC
- 150W
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W, Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color White, Includes Wall Plate Wall Plate Not Included, Series Decora Slide, Illuminated Yes, Standards cULus, FCC/IC, IECC 2021 and 2024, SSL7A, Title 24 Part 6, Rated Frequency 60 Hz, Overall Depth 1.14 in, Overall Height 4.12 in, Overall Width 1.8 in