Zoro Homepage

Switch, Duplex, 15A, 5-15R, 120/277V

  • Mfr # 5224-2I

  • Zoro # G4043192


product price: $10.15
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120/277VAC
Wiring Combination
Duplex Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5224-2I
Zoro #
G4043192
UPC #
78477226452
Country of Origin
Mexico

Dimensions

Length
21.5000 in
Height
8.7500 in
Size
4.20 H x 1.62 W x 16 D in

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120/277VAC
Wiring Combination
Duplex Switch
Color
Ivory
Description/Special Features
Duplex Switch
HP
1/2
Application
Commercial
Material
Thermoplastic/Steel
Body Material
Thermoplastic
NEMA
WD-1 & WD-6
Switch Amperage
15 Amp
Product Type
2-Switch Combo
Switch Voltage
120/277V AC
Dielectric Voltage
Withstands 1500V for 1 minute
Feature
Single-Pole / Single-Pole
Max. Amperage
12 Amp
Strap Material
Steel
Grounding
Grounding
HP Rating
1/2HP-120V 2HP-240V-277V
ANSI
C-73
Pole
1
Flammability
Rated V-2 per UL 94
UL Standard
UL 20
Operating Temperature
-40°C to 65°C
Torque Range
14- 18 in.-lbs
Actuator Material
Thermoplastic
Termination
Side
Overload UL20 Test
100 cycles of OL at 4.8 times rated current
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
Terminal Accom.
14-12 AWG
Amperage
15 A
Temperature Rise
Maximum 30 degrees C rise
Electrical Ratings
20 A, 125 VAC, 1 hp
Mounting
Wallplate
Voltage Rating
120/277 V
Environmental Conditions
Flammability (Rated UL 94 V-2)
Connection
Side Wired
Operating Cycles
100 Cycles
Enclosure
NEMA 5-15R
Series
Traditional
Contact Rating
120/277 VAC;15 AMP
Standard
UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057);NEMA (WD-1, WD-6);ANSI (C-73);UL 20;CSA Certified (C222.2 No.111 152105)

Description

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.