Leviton

Switch, GFCI Receptacle, 15A, 125Vac, 5-15R


product price: $37.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Wires 3
  • HP 1.0
  • Amps 15
  • Color Ivory
  • Voltage 120VAC
See all product information

Product Information

Dimensions

Height 4.2500 in
Length 8.5000 in
Dimensions 4.21 in H x 1.69 in W x 1.32 in D
Wire Size 14 to 10 AWG

Details

Number of Wires 3
HP 1.0
Amps 15
Color Ivory
Voltage 120VAC
NEMA Configuration 5-15R
Number of Poles 2
Type Rocker
Item Combination Device
Wiring Combination Switch/GFCI Receptacle
Description/Special Features Switch/GFCI Receptacle
Material Polycarbonate/Thermoplastic
Application Commercial
Enclosure NEMA 5-15R
Terminal Type Screw
Grade Commercial
Mounting Wall
Voltage Rating 125 V
Dielectric Strength 1250 VAC
Electrical Ratings 125 VAC, 15 A
Amperage Rating 15 A
Grounding Style Self-Grounding
Standard UL/CSA
Temperature Rating -35C to +66C

Description

15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – IVORY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.