Switches
- Mfr # 1123-2
- Zoro # G623397751
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Color
Brown
Type
Toggle
Amps AC
20 A
Standards
UL 20, CSA C22.2, NOM 057
Width
1.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1123-2
- Zoro #
- G623397751
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Brown
- Type
- Toggle
- Amps AC
- 20 A
- Standards
- UL 20, CSA C22.2, NOM 057
- Wiring Method
- Side
- Voltage AC
- 120/277 VAC
- Rated HP
- 1 HP at 120 V, 2 HP at 240 V
- Wall Plate
- Not Included
Dimensions
- Width
- 1.31 in
- Depth
- 1.6 in
- Height
- 4.06 in
Description
120/277 VAC, 20 A, 2 HP, 3-Way, Brown, Thermoplastic, Side Wired, Toggle AC Quiet Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.