Shop LEVITON
See all product information
Create Account
Switches
- Mfr # 1123-2L
- Zoro # G123397657
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Height
4.06 in
Type
Locking, Toggle
Rated HP
1 HP at 120 V, 2 HP at 240 V
Color
Brown
Voltage AC
120/277 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1123-2L
- Zoro #
- G123397657
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4.06 in
- Depth
- 1.03 in
- Width
- 1.31 in
Details
- Type
- Locking, Toggle
- Rated HP
- 1 HP at 120 V, 2 HP at 240 V
- Color
- Brown
- Voltage AC
- 120/277 VAC
- Wiring Method
- Side
- Wall Plate
- Not Included
- Amps AC
- 20 A
- Standards
- UL 20, CSA C22.2, NOM 057
Description
120/277 VAC, 20 A, 2 HP, 3-Way, Brown, Thermoplastic, Side Wired, Locking, Toggle AC Quiet Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.