
Switches
Mfr # 1224-SW
Zoro # G216129226
product price: $13.65
/eaKey Features
Voltage AC
120/277 VAC
Type
Toggle
Wiring Method
Back, Side
Standards
UL 20, CSA C22.2, NOM 057
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224-SW
Zoro #
G216129226
UPC #
-
Country of Origin
Mexico
Details
Voltage AC
120/277 VAC
Type
Toggle
Wiring Method
Back, Side
Standards
UL 20, CSA C22.2, NOM 057
Color
White
Application - Prewired Relay
Industrial, Specification Grade
Watts
1 HP at 120 V, 2 HP at 240/277 V
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.