Shop LEVITON
See all product information
Create Account
Switches
- Mfr # 5603-2I
- Zoro # G523397554
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Color
Ivory
Amps AC
15 A
Width
1.4 in
Type
Standard Rocker, Grounding
Voltage AC
120/277 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5603-2I
- Zoro #
- G523397554
- UPC #
- 7847751724
- Country of Origin
- United States
Dimensions
- Width
- 1.4 in
- Height
- 4.2 in
Details
- Color
- Ivory
- Amps AC
- 15 A
- Type
- Standard Rocker, Grounding
- Voltage AC
- 120/277 VAC
- Standards
- UL, CSA
- Wiring Method
- Quickwire Push-In, Side
- Wall Plate
- Not Included
Description
120/277 VAC, 15 A, 3-Way, Ivory, Thermoplastic, Quick-Wire/Side Wiring, Grounding, AC Decorator Rocker Switch with Ground Screw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.