This item is Discontinued.

Leviton Taoggle Painted 8 Gang Wall Plate S602-I

Taoggle Painted 8 Gang Wall Plate (Discontinued)

  • Mfr # S602-I
  • Zoro # G4031992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602-I
Zoro #
G4031992
UPC #
78477352243
Country of Origin
Mexico

Details

Color
Ivory
Material
Painted Metal
Type
Standard Size
Mount
Device
Gang
8
Standards and Certifications
UL/CSA

Description

8-Gang Toggle Device Switch Wallplate, Painted Metal, Device Mount, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.