Zoro Homepage

Taper Nose Cam, 190 A

  • Mfr # 16D45-UE

  • Zoro # G216091486


product price: $34.39
/ea

Key Features

Current Rating
190 A
Standards
CSA, NEC, UL
Voltage Rating
600V AC
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D45-UE
Zoro #
G216091486
UPC #
078477720950
Country of Origin
Mexico

Dimensions

Minimum Wire Size
6 AWG
Maximum Wire Size
2 AWG

Details

Current Rating
190 A
Item
Taper Nose Cam
Standards
CSA, NEC, UL
Voltage Rating
600V AC
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
For Location
Indoor, Outdoor
Housing Material
Santoprene TPV
End Type
Taper Nose
Contact Material
Brass
Terminal Connection Type
Double Set Screw
Housing Color
Black
Contact Type
Single Cam
UL 94 Flammability Rating
HB
NEMA Enclosure Rating
3R
Gender
Female
Minimum Operating Temperature
-40 Degrees F

Description

Taper Nose Cam-Type Female Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.