
Taper Nose Cam, 190 A
Mfr # 16D45-UG
Zoro # G616091468
product price: $34.39
/eaKey Features
Standards
CSA, NEC, UL
Current Rating
190 A
Voltage Rating
600V AC
Contact Type
Single Cam
UL 94 Flammability Rating
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16D45-UG
Zoro #
G616091468
UPC #
078477721070
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2 AWG
Minimum Wire Size
6 AWG
Details
Standards
CSA, NEC, UL
Item
Taper Nose Cam
Current Rating
190 A
Voltage Rating
600V AC
Contact Type
Single Cam
UL 94 Flammability Rating
HB
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Contact Material
Brass
End Type
Taper Nose
Housing Color
Green
Housing Material
Santoprene TPV
For Location
Indoor, Outdoor
Gender
Female
Terminal Connection Type
Double Set Screw
NEMA Enclosure Rating
3R
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Description
Taper Nose Cam-Type Female Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.