Zoro Homepage

Taper Nose Cam, 190 A

  • Mfr # 16D45-UW

  • Zoro # G516091544


product price: $37.69
/ea

Key Features

Current Rating
190 A
Voltage Rating
600V AC
Standards
CSA, NEC, UL
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Terminal Connection Type
Double Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D45-UW
Zoro #
G516091544
UPC #
078477720912
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
6 AWG

Details

Current Rating
190 A
Voltage Rating
600V AC
Item
Taper Nose Cam
Standards
CSA, NEC, UL
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Terminal Connection Type
Double Set Screw
Contact Material
Brass
Maximum Operating Temperature
185 Degrees F
End Type
Taper Nose
Housing Material
Santoprene TPV
Gender
Female
Housing Color
White
UL 94 Flammability Rating
HB
Contact Type
Single Cam
NEMA Enclosure Rating
3R
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor, Outdoor

Description

Taper Nose Cam-Type Female Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.