Tapping Tee Adapter
Mfr # 16A22-UH
Zoro # G116585290
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Santoprene TPV
Current Rating
400 A
NEMA Enclosure Rating
3R
Overall Width
1.48 in
Gender Configuration
Female-Male-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16A22-UH
Zoro #
G116585290
UPC #
078477713006
Country of Origin
Mexico
Dimensions
Overall Width
1.48 in
Overall Length
4.7 in
Overall Height
3.18 in
Details
Housing Material
Santoprene TPV
Current Rating
400 A
NEMA Enclosure Rating
3R
Item
Tee Adapter
Gender Configuration
Female-Male-Female
Contact Material
Brass
Product Type
Tapping Tee
Housing Color
Brown
Voltage Rating
600V AC
Description
Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Brown, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Tapping Tee, Overall Height 3.18 in, Overall Length 4.7 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.