Telephone Cable Wall Plate, Number of Gangs: 1 Stainless Steel, Silver

  • Mfr # S751-N

  • Zoro # G816091558


product price: $14.19
/ea

Key Features

Standards
RoHS, UL/CSA
Number of Gangs
1
Material
Stainless Steel
Color
Silver
Material Grade
Type 302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S751-N
Zoro #
G816091558
UPC #
078477790533
Country of Origin
China

Dimensions

Plate Size
Standard

Details

Item
Telephone Cable Wall Plate
Standards
RoHS, UL/CSA
Number of Gangs
1
Material
Stainless Steel
Color
Silver
Material Grade
Type 302
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Features
Horizontal Split Plate
Wall Plate Type
Single Circular Opening
Outlet Orientation
Horizontal
Mount Type
Box

Description

Telephone Cable Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.