Zoro Homepage

Three-Fer Adapter

  • Mfr # 16A23-UR

  • Zoro # G516585265


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.35 in
Product Type
3-Fer
Housing Material
Santoprene TPV
Current Rating
400 A
Overall Height
6.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A23-UR
Zoro #
G516585265
UPC #
078477712962
Country of Origin
Mexico

Dimensions

Overall Length
6.35 in
Overall Height
6.06 in
Overall Width
1.75 in

Details

Product Type
3-Fer
Housing Material
Santoprene TPV
Current Rating
400 A
Contact Material
Brass
NEMA Enclosure Rating
3R
Voltage Rating
600V AC
Housing Color
Red
Item
3-Fer Adapter
Gender Configuration
Male-Female-Female-Female

Description

Three-Fer Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.