Shop LEVITON

Toggle 4-Way, 15 Amp

  • Mfr # CS415-2W
  • Zoro # G522982096

product price: 
$
21.69
/ea

Key Features

Switch Material
Thermoplastic
Current Rating
15 A
Switch Depth
0.9 in
Color
White
Wiring Method
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS415-2W
Zoro #
G522982096
UPC #
078477815687
Country of Origin
Mexico

Dimensions

Switch Depth
0.9 in
Minimum Wire Size
14 AWG
Overall Width
1.3 in
Overall Height
4.1 in
Switch Height
2.2 in
Maximum Wire Size
12 AWG
Fits Chest Size
10-Year Limited, Withstands 1,500V for 1 minute

Details

Switch Material
Thermoplastic
Current Rating
15 A
Color
White
Wiring Method
Side
Strap Material
Steel
Switch Type
4-Way
Contact Material
Silver Alloy
Number of Switches
1
Wire Connection Type
Screw Terminals
Illuminated
No
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
1/2 hp
Item
Toggle 4-Way, 15 Amp
Maximum Operating Temperature
65 Degrees C
Market
Commercial
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Housing Material
Thermoplastic
Features
10-Year Limited, Withstands 1,500V for 1 minute
Voltage Rating
120/277V AC
Switch Function
Maintained
Wire Color
White

Description

Toggle 4-Way, 15 Amp, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.