Toggle 4-Way, 20 Amp

  • Mfr # CS420-2I
  • Zoro # G322982371
product price: 
$
22.15
/ea

Key Features

Switch Depth
0.9 in
Maximum Operating Temperature
65 Degrees C
Switch Material
Thermoplastic
Switch Function
Maintained
Switch Height
2.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS420-2I
Zoro #
G322982371
UPC #
078477815854
Country of Origin
Mexico

Dimensions

Switch Depth
0.9 in
Switch Height
2.2 in
Overall Height
4.1 in
Maximum Wire Size
12 AWG
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Fits Chest Size
10-Year Limited, Withstands 1,500V for 1 minute

Details

Maximum Operating Temperature
65 Degrees C
Switch Material
Thermoplastic
Switch Function
Maintained
Wiring Method
Side
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Housing Material
Thermoplastic
Illuminated
No
Item
Toggle 4-Way, 20 Amp
Features
10-Year Limited, Withstands 1,500V for 1 minute
Current Rating
20 A
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Color
Ivory
Horsepower Rating
1 hp
Contact Material
Silver Alloy
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
Switch Type
4-Way
Market
Commercial
Number of Switches
1
Strap Material
Steel
Wire Color
Ivory

Description

Toggle 4-Way, 20 Amp, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews