Toggle Framed 3-Way, 15 Amp

  • Mfr # 54503-2
  • Zoro # G722982186
product price: 
$
7.29
/ea

Key Features

Maximum Wire Size
12 AWG
Switch Type
3-Way
Wiring Method
Side
Market
Commercial
Switch Function
Maintained
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54503-2
Zoro #
G722982186
UPC #
078477125373
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Overall Width
1.3 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Fits Chest Size
10-Year Limited, Withstands 1,500V for 1 minute

Details

Switch Type
3-Way
Wiring Method
Side
Market
Commercial
Switch Function
Maintained
Switch Material
Thermoplastic
Horsepower Rating
1/2 hp
Color
Brown
Contact Material
Silver Alloy
Illuminated
No
Current Rating
15 A
Strap Material
Steel
Maximum Operating Temperature
65 Degrees C
Features
10-Year Limited, Withstands 1,500V for 1 minute
Minimum Operating Temperature
-40 Degrees C
Grounding
Grounded
Wire Connection Type
Screw Terminals
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Housing Material
Thermoplastic
Item
Toggle Framed 3-Way, 15 Amp
Voltage Rating
120/277V AC
Number of Switches
1
Wire Color
Brown

Description

Toggle Framed 3-Way, 15 Amp, Color Brown, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.