Toggle Framed 3-Way, 20 Amp
- Mfr # 54523-2I
- Zoro # G722982117
product price:Â
$
11.85
/ea
Key Features
Market
Commercial
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Features
10-Year Limited, Withstands 1,500V for 1 minute
Wiring Method
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54523-2I
- Zoro #
- G722982117
- UPC #
- 078477124239
- Country of Origin
- Mexico
- Market
- Commercial
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Wiring Method
- Side
- Maximum Operating Temperature
- 65 Degrees C
- Wire Connection Type
- Screw Terminals
- Horsepower Rating
- 1 hp
- Color
- Ivory
- Current Rating
- 20 A
- Grounding
- Grounded
- Housing Material
- Thermoplastic
- Voltage Rating
- 120/277V AC
- Strap Material
- Steel
- Item
- Toggle Framed 3-Way, 20 Amp
- Switch Function
- Maintained
- Illuminated
- No
- Switch Type
- 3-Way
- Number of Switches
- 1
- Minimum Operating Temperature
- -40 Degrees C
- Contact Material
- Silver Alloy
- Switch Material
- Thermoplastic
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Wire Color
- Ivory
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 12 AWG
- Overall Height
- 4.1 in
- Overall Width
- 1.3 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed 3-Way, 20 Amp, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.