Toggle Framed 4-Way, 15 Amp
- Mfr # 54504-2I
- Zoro # G422982127
product price:Â
$
13.15
/ea
Key Features
Overall Width
1.3 in
Voltage Rating
120/277V AC
Wiring Method
Side
Housing Material
Thermoplastic
Features
10-Year Limited, Withstands 1,500V for 1 minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54504-2I
- Zoro #
- G422982127
- UPC #
- 078477326503
- Country of Origin
- Mexico
- Voltage Rating
- 120/277V AC
- Wiring Method
- Side
- Housing Material
- Thermoplastic
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Illuminated
- No
- Market
- Commercial
- Switch Type
- 4-Way
- Switch Function
- Maintained
- Grounding
- Grounded
- Contact Material
- Silver Alloy
- Color
- Ivory
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Minimum Operating Temperature
- -40 Degrees C
- Item
- Toggle Framed 4-Way, 15 Amp
- Strap Material
- Steel
- Wire Connection Type
- Screw Terminals
- Maximum Operating Temperature
- 65 Degrees C
- Current Rating
- 15 A
- Number of Switches
- 1
- Switch Material
- Thermoplastic
- Horsepower Rating
- 1/2 hp
- Wire Color
- Ivory
Dimensions
- Overall Width
- 1.3 in
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 14 AWG
- Overall Height
- 4.1 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed 4-Way, 15 Amp, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.