Toggle 4-Way, 20 Amp
- Mfr # CS420-2W
- Zoro # G422982264
product price:Â
$
22.15
/ea
Key Features
Overall Height
4.1 in
Strap Material
Steel
Voltage Rating
120/277V AC
Switch Depth
0.9 in
Number of Switches
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS420-2W
- Zoro #
- G422982264
- UPC #
- 078477815885
- Country of Origin
- Mexico
- Strap Material
- Steel
- Voltage Rating
- 120/277V AC
- Number of Switches
- 1
- Switch Type
- 4-Way
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Wiring Method
- Side
- Switch Function
- Maintained
- Grounding
- Grounded
- Wire Connection Type
- Screw Terminals
- Item
- Toggle 4-Way, 20 Amp
- Maximum Operating Temperature
- 65 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- Color
- White
- Contact Material
- Silver Alloy
- Illuminated
- No
- Market
- Commercial
- Horsepower Rating
- 1 hp
- Switch Material
- Thermoplastic
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Housing Material
- Thermoplastic
- Current Rating
- 20 A
- Wire Color
- White
Dimensions
- Overall Height
- 4.1 in
- Switch Depth
- 0.9 in
- Minimum Wire Size
- 14 AWG
- Overall Width
- 1.3 in
- Switch Height
- 2.2 in
- Maximum Wire Size
- 12 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle 4-Way, 20 Amp, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.