Toggle Framed Double-Pole, 15 Amp
- Mfr # 54502-2W
- Zoro # G622982194
product price:Â
$
13.49
/ea
Key Features
Minimum Wire Size
14 AWG
Maximum Operating Temperature
65 Degrees C
Market
Commercial
Features
10-Year Limited, Withstands 1,500V for 1 minute
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54502-2W
- Zoro #
- G622982194
- UPC #
- 078477124932
- Country of Origin
- Mexico
- Maximum Operating Temperature
- 65 Degrees C
- Market
- Commercial
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Wire Connection Type
- Screw Terminals
- Minimum Operating Temperature
- -40 Degrees C
- Wiring Method
- Side
- Housing Material
- Thermoplastic
- Switch Material
- Thermoplastic
- Strap Material
- Steel
- Number of Switches
- 1
- Voltage Rating
- 120/277V AC
- Grounding
- Grounded
- Illuminated
- No
- Item
- Toggle Framed Double-Pole, 15 Amp
- Color
- White
- Horsepower Rating
- 1/2 hp
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Current Rating
- 15 A
- Contact Material
- Silver Alloy
- Switch Function
- Maintained
- Switch Type
- Double Pole
- Wire Color
- White
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 12 AWG
- Overall Width
- 1.3 in
- Overall Height
- 4.1 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed Double-Pole, 15 Amp, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.