ASL1730R Connector, NEMA L17-30R Female in Black, 30A 600V 3-Phase Locking, Industrial Grade
- Mfr # ASL1730R-BK
- Zoro # G122783192
Key Features
Specifications
Product Information
- MFR #
- ASL1730R-BK
- Zoro #
- G122783192
- UPC #
- 810159154512
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Female Connector
- NEMA Receptacle Configuration
- L17-30R
- Current Rating
- 30 A
- Voltage Rating
- 600V
- Housing Color
- Black
- Standards
- cULus
- Material
- Thermoplastic
Description
This AC WORKS brand wiring device (model ASL1730R) is a durable NEMA L17‐30R 30‐amp, 600‐volt 3‐phase locking female connector designed for industrial equipment, high‐power machinery, and DIY cord‐replacement projects. Built to withstand impacts, chemicals, and harsh weather, it features a weather‐tight seal and a strain‐relief structure compatible with SJT, SJO, SOO, STW, and 12/4, 10/4, or 8/4 cable. The locking configuration keeps power securely connected during operation, preventing accidental unplugging in demanding environments. This connector supports up to 31,140 watts and is cULus E237606 listed, ensuring compliance with industrial safety standards. DIY wiring devices include a 1‐year limited warranty.
- NEMA L17‐30R 30A 600V 3‐phase locking female connector
- Supports up to 31,140 watts
- Weather‐tight seal and durable construction
- Strain‐relief structure for 12/4, 10/4, 8/4 cable
- Locking design keeps power securely connected
- cULus E237606 listed
- Fast and easy installation
- Includes 1‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.