Shop LEVITON
See all product information
Create Account
Toggle Framed Double-Pole, 20 Amp
- Mfr # 54522-2I
- Zoro # G922982238
product price:Â
$
10.29
/ea
Key Features
Contact Material
Silver Alloy
Grounding
Grounded
Overall Width
1.3 in
Switch Function
Maintained
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54522-2I
- Zoro #
- G922982238
- UPC #
- 078477124222
- Country of Origin
- Mexico
- Contact Material
- Silver Alloy
- Grounding
- Grounded
- Switch Function
- Maintained
- Color
- Ivory
- Current Rating
- 20 A
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Maximum Operating Temperature
- 65 Degrees C
- Switch Material
- Thermoplastic
- Wire Connection Type
- Screw Terminals
- Number of Switches
- 1
- Item
- Toggle Framed Double-Pole, 20 Amp
- Market
- Commercial
- Strap Material
- Steel
- Illuminated
- No
- Minimum Operating Temperature
- -40 Degrees C
- Voltage Rating
- 120/277V AC
- Wiring Method
- Side
- Horsepower Rating
- 1 hp
- Switch Type
- Double Pole
- Housing Material
- Thermoplastic
- Wire Color
- Ivory
Dimensions
- Overall Width
- 1.3 in
- Minimum Wire Size
- 14 AWG
- Overall Height
- 4.1 in
- Maximum Wire Size
- 12 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed Double-Pole, 20 Amp, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.