Shop LEVITON
See all product information
Create Account
Toggle Framed Single-Pole, 20 Amp
- Mfr # 54521-2
- Zoro # G222982150
product price:Â
$
5.15
/ea
Key Features
Grounding
Grounded
Strap Material
Steel
Overall Height
4.1 in
Market
Commercial
Maximum Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54521-2
- Zoro #
- G222982150
- UPC #
- 078477124512
- Country of Origin
- United States
- Grounding
- Grounded
- Strap Material
- Steel
- Market
- Commercial
- Number of Switches
- 1
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Switch Material
- Thermoplastic
- Maximum Operating Temperature
- 65 Degrees C
- Wire Connection Type
- Screw Terminals
- Color
- Brown
- Contact Material
- Silver Alloy
- Wiring Method
- Side
- Switch Function
- Maintained
- Housing Material
- Thermoplastic
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Illuminated
- No
- Minimum Operating Temperature
- -40 Degrees C
- Current Rating
- 20 A
- Switch Type
- Single Pole
- Horsepower Rating
- 1 hp
- Item
- Toggle Framed Single-Pole, 20 Amp
- Voltage Rating
- 120/277V AC
- Wire Color
- Brown
Dimensions
- Overall Height
- 4.1 in
- Maximum Wire Size
- 12 AWG
- Overall Width
- 1.3 in
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed Single-Pole, 20 Amp, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.