Zoro Homepage

Toggle Ivory 20A Grounding Quiet 3-Way Switch

  • Mfr # S07-CS320-2IS

  • Zoro # G221862279


product price: $8.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07-CS320-2IS
Zoro #
G221862279
UPC #
78477069738
Country of Origin
Turkey

Description

Commercial Specification Grade. Long-life toggle switch with captive mounting screws for fast installation. Large-head terminal screws backed out and staked for fast side wiring of up to No. 10 copper wire. Heavy-gauge rust-resistant steel mounting strap break-off plaster ears for best alignment. Large silver-cadmium oxide contacts insure long life. 20A-120/277V; 1 HP at 120V 2 HP at 240V. UL (Underwriters Laboratories) listed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.